Series Information
| Manufacturer Part Number | Q220952 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Square Body High-Speed Fuse Protistor Size 122 gR 750VDC IEC 500A With Striker Open Slot Blades |
| Fuse Type | DC Protection |
| Current Rating | 500 A |
| Characteristic | Extremely Fast Acting |
| Approvals | IEC |
| Comments | High Speed Square Body |
| Net Weight | 0 lbs |
| Gross Weight | 2.866 lbs |