Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Q230
BREAKER 30A 2P 120/240V 10K QP
This item cannot be canceled or returned
Description
BREAKER 30A 2P 120/240V 10K QP
Specifications
Specifications
| Manufacturer Part Number |
Q230 |
| Manufacturer |
Siemens |
| Family Series |
Siemens Circuit Breakers |
| Description |
Circuit Breaker, 2P, 30A |
| Poles |
2 |
| Current Rating |
30 A |
| Max Voltage |
120 VAC |
| Trip Unit |
Thermal Magnetic |
| Approvals |
CSA, UL |
| Net Weight |
0.545 lbs |
| Gross Weight |
0.545 lbs |
Q230
Siemens Circuit Breakers