Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Q240

Siemens Circuit Breakers

Q240

Siemens Circuit Breakers
Breaker, 2P, 40A
MFG Item Number
Q240
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
Q240
Breaker, 2P, 40A

Series Information

Specifications

Specifications
Manufacturer Part Number Q240
Manufacturer Siemens
Family Series Siemens Circuit Breakers
Description Breaker, 2P, 40A
Poles 2
Current Rating 40 A
Max Voltage 120 VAC
Trip Unit Thermal Magnetic
Approvals CSA, UL
Net Weight 0.385 lbs
Gross Weight 0.385 lbs