Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Q25DR-WS Eaton Switches, RMQ-16 Series, NON ILLUM PB 25X25 MOM WHITE
Q25DR-WS Eaton Switches, RMQ-16 Series, NON ILLUM PB 25X25 MOM WHITE
This item cannot be canceled or returned
Description
NON ILLUM PB 25X25 MOM WHITE
RMQ-16 Series Information
Specifications
Specifications
| Manufacturer Part Number |
Q25DR-WS |
| Manufacturer |
Eaton |
| Product Series |
RMQ-16 |
| Family Series |
Eaton Switches, RMQ-16 Series |
| Description |
RMQ-16 Non-illuminated Pushbutton, 25 mm, Maintained, Color: White, Non-illuminated, IP65, Operating cycle: 3 million operations |
| Illuminated |
No |
| Operation |
Maintained |
| Mounting |
16 mm |
| Lens/Button Shape |
Square Flush |
| Operator Color |
White |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Q25DR-WS
Eaton Switches, RMQ-16 Series