Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
Q25LT-WS/WB Eaton Switches, ILLUM PUSHBUTTON
MFG Item Number
Q25LT-WS/WB

Q25LT-WS/WB Eaton Switches, ILLUM PUSHBUTTON

MFG Item Number
Q25LT-WS/WB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
Q25LT-WS/WB
ILLUM PUSHBUTTON

Series Information

Specifications

Specifications
Manufacturer Part Number Q25LT-WS/WB
Manufacturer Eaton
Family Series Eaton Switches
Description ILLUM PUSHBUTTON
Illuminated Yes
Operation Momentary
Mounting 25 mm
Lamp Type Incandescent
Nominal Lamp Voltage 24 VAC
Lamp Voltage 24 VAC
Lens/Button Shape Square
Operator Color White
Protection Rating IP65
Net Weight 0.025 lbs
Gross Weight 0.025 lbs