Q25LTR-GN/WB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
Q25LTR-GN/WB Eaton Switches, RMQ-16 Series, ILLUM PB 25X25 MAINT GREEN
MFG Item Number
Q25LTR-GN/WB

Q25LTR-GN/WB Eaton Switches, RMQ-16 Series, ILLUM PB 25X25 MAINT GREEN

MFG Item Number
Q25LTR-GN/WB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, RMQ-16 Series
Item #
Q25LTR-GN/WB
ILLUM PB 25X25 MAINT GREEN

RMQ-16 Series Information

Specifications

Specifications
Manufacturer Part Number Q25LTR-GN/WB
Manufacturer Eaton
Product Series RMQ-16
Family Series Eaton Switches, RMQ-16 Series
Description Eaton RMQ 16 modular pushbutton, 25 mm, Maintained, Color: Green, Incandescent 24V, Illuminated, IP65, Operating cycle: 3 million operations
Illuminated Yes
Operation Maintained
Mounting 25 mm
Bezel Plastic Round
Lamp Type Incandescent
Nominal Lamp Voltage 24 VAC
Lens/Button Shape Square Flush
Operator Color Green
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs