Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Q25LWK3-WS/WB Eaton Switches, RMQ-16 Series, ILLUM 25X25 MAINT 3-POS SEL SWTCH RED WB
MFG Item Number
Q25LWK3-WS/WB
Q25LWK3-WS/WB Eaton Switches, RMQ-16 Series, ILLUM 25X25 MAINT 3-POS SEL SWTCH RED WB
MFG Item Number
Q25LWK3-WS/WB
This item cannot be canceled or returned
Description
ILLUM 25X25 MAINT 3-POS SEL SWTCH RED WB
RMQ-16 Series Information
Specifications
Specifications
| Manufacturer Part Number |
Q25LWK3-WS/WB |
| Manufacturer |
Eaton |
| Product Series |
RMQ-16 |
| Family Series |
Eaton Switches, RMQ-16 Series |
| Description |
Eaton RMQ 16 modular pushbutton, RMQ-16 Illuminated Selector Switch, 25 mm, Three-position, Momentary, Color: White, Incandescent 24V, Illuminated, IP65, Operating cycle: 3 million operations |
| Illuminated |
Yes |
| Number of Positions |
3 |
| Mounting |
25 mm |
| Selector Function |
Momentary 2-Way Return-to-Center |
| Lamp Type |
Incandescent |
| Lamp Voltage |
24 VAC |
| Lens Color |
White |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Q25LWK3-WS/WB
Eaton Switches, RMQ-16 Series