Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Q25TS-110 Eaton Switches, LGND PLATE COMP ETCHED
MFG Item Number
Q25TS-110
Q25TS-110 Eaton Switches, LGND PLATE COMP ETCHED
MFG Item Number
Q25TS-110
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
Q25TS-110 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton RMQ 16 pushbutton legend plate, RMQ-16 series, Complete Legend Plate, IP65, 25 x 25 mm, Legend: STOP, 16.2 mm |
| Type |
Legend |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |