Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Burndy Terminals, Q2B Series
Q2B312N
Burndy Terminals, Q2B Series
This item cannot be canceled or returned
Description
Compact, high copper alloy terminal for joining two cables to equipment pads or bars. Each element accommodates a wide range of cable. One wrench installation.
Specifications
Specifications
Manufacturer Part Number
Q2B312N
Manufacturer
Burndy
Product Series
Q2B
Family Series
Burndy Terminals, Q2B Series
Description
250-350 2HO NEMA 90 DEG
Wire Size Range
250-350 kcmil
Number of Conductors
2
Material
Copper
Approvals
UL
Net Weight
1.6 lbs
Gross Weight
1.6 lbs
Q2B312N
Burndy Terminals, Q2B Series