Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Q3-0.005-00-46 Bergquist Miscellaneous, Thermal Pad 1.25in. Square w/Center
MFG Item Number
Q3-0.005-00-46
Q3-0.005-00-46 Bergquist Miscellaneous, Thermal Pad 1.25in. Square w/Center
MFG Item Number
Q3-0.005-00-46
Description
Thermal Pad 1.25in. Square w/Center
Specifications
Specifications
| Manufacturer |
Bergquist |
| Family Series |
Bergquist Miscellaneous |
| Manufacturer Part Number |
Q3-0.005-00-46 |
| Description |
Thermal Pad 1.25in. Square w/Center Hole Fiberglass Reinforced 0.005in. Thick |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
Q3-0.005-00-46
Bergquist Miscellaneous