Series Information
| Manufacturer Part Number | Q300578 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Square Body High-Speed Fuse Protistor Size 30 aR 690VAC IEC 700VAC UL 250A With Striker Flush ends UNC threads |
| Fuse Type | AC Protection |
| Current Rating | 250 A |
| AC Voltage | 700 VAC |
| Class | aR |
| Characteristic | Ultra Fast Acting, Current Limiting |
| Approvals | CSA, UL |
| Comments | High Speed Square Body |
| Net Weight | 0 lbs |
| Gross Weight | 0.562 lbs |