Series Information
| Manufacturer Part Number | Q320243 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Square Body High-Speed Fuse Protistor NH Size 0 aR 690VAC IEC 700VAC UL 32A With Double indicator Plain Blades |
| Fuse Type | NH Type |
| Current Rating | 32 A |
| AC Voltage | 700 VAC |
| Class | aR |
| Characteristic | Ultra Fast Acting, Current Limiting |
| Approvals | CSA, IEC, UL |
| Comments | High Speed Square Body |
| Net Weight | 0 lbs |
| Gross Weight | 0.595 lbs |