Series Information
| Manufacturer Part Number | Q331122 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Holder Modulostar Size 22x58 IEC 690VAC 690VDC 2-Pole IP20 |
| Fuse Type | IEC Ferrule Type |
| Net Weight | 0 lbs |
| Gross Weight | 0.97 lbs |