Series Information
| Manufacturer Part Number | Q331145 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Holder UltraSafe 800VAC 1000VDC UL Fuse size 14x51 3-Pole Microswitch Pressure Plate IP20 |
| Current Rating | 50 A |
| Voltage | 800 V |
| Connection Type | Pressure Plate |
| Mounting | DIN Rail |
| Composition | Polyamide |
| Approvals | CSA, IEC, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.987 lbs |