Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Burndy Terminals, Q3A Series
Q3A344N
Burndy Terminals, Q3A Series
This item cannot be canceled or returned
Description
Compact, high copper alloy terminal for joining three cables to equipment pads or bar. Each element accommodates a wide range of cable. One‑wrench installation.
Specifications
Specifications
Manufacturer Part Number
Q3A344N
Manufacturer
Burndy
Product Series
Q3A
Family Series
Burndy Terminals, Q3A Series
Description
400-500 CU 3 COND 4 HO
Wire Size Range
400-500 kcmil
Number of Conductors
3
Material
Copper
Approvals
UL
Net Weight
3.08 lbs
Gross Weight
0.1925 lbs
Q3A344N
Burndy Terminals, Q3A Series