Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Q468-5000 Eurotherm Transducers, Action I/Q Series, Signal Conditioner, AC Input
MFG Item Number
Q468-5000
Q468-5000 Eurotherm Transducers, Action I/Q Series, Signal Conditioner, AC Input
MFG Item Number
Q468-5000
This item cannot be canceled or returned
Description
Transducers, Action I/Q Series
Signal Conditioner, AC Input
Action I/Q Series Information
The Action I/Q Series of signal conditioners have wide ranging field configurable inputs and outputs. These DC, RTD, T/C, potentiometer, bridge/strain gauge, AC and frequency input devices incorporate TouchCalTM technology, which simplifies calibration and allows more than 90% adjustment of zero and span.
Specifications
Specifications
Manufacturer Part Number
Q468-5000
Manufacturer
Eurotherm
Product Series
Action I/Q
Family Series
Eurotherm Transducers, Action I/Q Series
Description
Signal Conditioner, AC Input Conditioner S = C620 CAL: 0/150
Voltage
12 VDC, 24 VDC
Input Signal
Milliamps (mAAC), Millivolts (mVAC), Volts (VAC)
Output Signal
Milliamps (mADC), Volts (VDC)
Number of Channels
1
Mounting
DIN Rail
Approvals
CSA, cURus
Net Weight
0.285 lbs
Gross Weight
0.555 lbs
Q468-5000
Eurotherm Transducers, Action I/Q Series