Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACI-Automation Components HVAC Sensors, Q4C Series
Q4C-X-R00
ACI-Automation Components HVAC Sensors, Q4C Series
4 Sensor Digital Controller
This item cannot be canceled or returned
Description
4 Sensor Digital Controller
Specifications
Specifications
| Manufacturer Part Number |
125959 |
| Manufacturer |
ACI-Automation Components |
| Product Series |
Q4C |
| Family Series |
ACI-Automation Components HVAC Sensors, Q4C Series |
| Description |
4 Sensor Digital Controller |
| Application |
Gas |
| Input |
20-28 VAC, 20-28 VDC |
| Output |
4-20 mA, RS-232, RS-485 |
| Humidity Sensor |
No |
| Humidity Range |
5-95 % RH |
| Operating Temperature |
-4-122 °F |
| Display |
LCD |
| Override |
No |
| Set Point |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Q4C-X-R00
ACI-Automation Components HVAC Sensors, Q4C Series