Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Q5001A1006/U
MFG Item Number
Q5001A1006/U
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
Q5001A1006/U |
| Manufacturer |
Honeywell |
| Family Series |
Honeywell HVAC Valves |
| Description |
VALVE LINKAGE |
| Linkage Type |
Valve |
| Comments |
Valve Linkage with 3/4 in Lift and 80 lb Stem Force for Modutrol IV Motors |
| Net Weight |
5.3 lbs |
| Gross Weight |
0.4344 lbs |
Q5001A1006/U
Honeywell HVAC Valves