Q5020A1003/U
Honeywell HVAC Valves, Q5020 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Q5020A1003/U

Honeywell HVAC Valves, Q5020 Series

Q5020A1003/U

Honeywell HVAC Valves, Q5020 Series
VALVE LINKAGE
MFG Item Number
Q5020A1003/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Q5020 Series
Item #
Q5020A1003/U
VALVE LINKAGE

Q5020 Series Information

  • Used in Two‑Way and Three‑Way Globe Valves in Modulating or Two‑Position Service
  • Quick and Simple Installation with no Disassembly Required
  • Heavy‑Duty Steel Rack and Pinion Construction and Aluminum Die‑Cast Housing
The Q5020 Globe Valve Linkages connect a Honeywell direct coupled actuator (DCA) to a steam or water globe valve. The Q5020 Linkages are compatible with two‑way and three‑way globe valves up to 3 inch (DN80).

Specifications

Specifications
Manufacturer Part Number Q5020A1003/U
Manufacturer Honeywell
Product Series Q5020
Family Series Honeywell HVAC Valves, Q5020 Series
Description VALVE LINKAGE
Stroke 0.5 "
Linkage Type Valve
Net Weight 5.34 lbs
Gross Weight 5.345 lbs