Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Honeywell HVAC Valves, Q605 Series
Q605E1050/U
Honeywell HVAC Valves, Q605 Series
MFG Item Number
Q605E1050/U
This item cannot be canceled or returned
Description
- Easily adjustable
- Includes ball joints
- Motor mounting
- Damper linkage type
- Includes motor crank and damper arm
Specifications
Specifications
| Manufacturer Part Number |
Q605E1050/U |
| Manufacturer |
Honeywell |
| Product Series |
Q605 |
| Family Series |
Honeywell HVAC Valves, Q605 Series |
| Description |
DAMPER LINKAGE |
| Linkage Type |
Damper |
| Net Weight |
0.68 lbs |
| Gross Weight |
0.0425 lbs |
Q605E1050/U
Honeywell HVAC Valves, Q605 Series