Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACI-Automation Components HVAC Sensors, Q8 Series
Q8-H2-100L-O-X
ACI-Automation Components HVAC Sensors, Q8 Series
Hydrogen,Catalytic Bead,0-100pct.
Item Number
Q8-H2-100L-O-X
This item cannot be canceled or returned
Description
Hydrogen,Catalytic Bead,0-100pct.
- Explosion Proof Gas Sensor
- Alarm Included for Operator Safety
- Calibration Accomplished through Non‑Intrusive Hardware
- Remote Sensors Available
- Used for Rugged Conditions
Gas sensors ideal for non‑standard conditions. Constructed not to explode and to function in difficult environments. Useful in chemical plants.
Specifications
Specifications
| Manufacturer Part Number |
138385 |
| Manufacturer |
ACI-Automation Components |
| Product Series |
Q8 |
| Family Series |
ACI-Automation Components HVAC Sensors, Q8 Series |
| Description |
Hydrogen,Catalytic Bead,0-100pct. |
| Type |
Hydrogen |
| Application |
Gas, Indoor |
| Input |
15-24 VAC, 18-30 VDC |
| Output |
RS-485, SPDT |
| Humidity Sensor |
No |
| Humidity Range |
5-95 % RH |
| Operating Temperature |
-40-158 °F |
| Display |
LCD |
| Override |
No |
| Set Point |
No |
| Net Weight |
4.1 lbs |
| Gross Weight |
4.67 lbs |
Q8-H2-100L-O-X
ACI-Automation Components HVAC Sensors, Q8 Series