Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, QA Series
QA28B
Burndy Terminals, QA Series
LUG,3/0-4/0 AWG,SPLIT BOLT,9/16 STUD
This item cannot be canceled or returned
Description
LUG,3/0-4/0 AWG,SPLIT BOLT,9/16 STUD
Compact, high copper alloy terminal for joining a wide range of cable to equipment pads or bar. Fast one‑wrench installation.
Specifications
Specifications
| Manufacturer Part Number |
QA28B |
| Manufacturer |
Burndy |
| Product Series |
QA |
| Family Series |
Burndy Terminals, QA Series |
| Description |
LUG,3/0-4/0 AWG,SPLIT BOLT,9/16 STUD SET SCREW |
| Wire Size Range |
3/0-4/0 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Approvals |
UL |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.29 lbs |
QA28B
Burndy Terminals, QA Series