Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, QA Series
QA342N
Burndy Terminals, QA Series
Mechanical Lug, 400-500MCM, 2-Hole,
This item cannot be canceled or returned
Description
Mechanical Lug, 400-500MCM, 2-Hole,
Compact, high copper alloy terminal for joining a wide range of cable to equipment pads or bar. Fast one‑wrench installation.
Specifications
Specifications
| Manufacturer Part Number |
QA342N |
| Manufacturer |
Burndy |
| Product Series |
QA |
| Family Series |
Burndy Terminals, QA Series |
| Description |
Mechanical Lug, 400-500MCM, 2-Hole, NEMA |
| Wire Size Range |
400-500 kcmil |
| Number of Conductors |
1 |
| Material |
Copper |
| Approvals |
UL |
| Net Weight |
0.93 lbs |
| Gross Weight |
0.93 lbs |
QA342N
Burndy Terminals, QA Series