Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, QA Series
QA4C2B
Burndy Terminals, QA Series
This item cannot be canceled or returned
Description
Compact, high copper alloy terminal for joining a wide range of cable to equipment pads or bar. Fast one‑wrench installation.
Specifications
Specifications
| Manufacturer Part Number |
QA4C2B |
| Manufacturer |
Burndy |
| Product Series |
QA |
| Family Series |
Burndy Terminals, QA Series |
| Description |
8 STR - 4 STR 2 HOLE |
| Wire Size Range |
8-4 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Approvals |
UL |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
QA4C2B
Burndy Terminals, QA Series