Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QAA1011.AASU Siemens Building Technologies HVAC Sensors, FLUSH Series, BTTN Sensor, SS FINISH, 1K PT(375)
MFG Item Number
QAA1011.AASU
QAA1011.AASU Siemens Building Technologies HVAC Sensors, FLUSH Series, BTTN Sensor, SS FINISH, 1K PT(375)
MFG Item Number
QAA1011.AASU
This item cannot be canceled or returned
Description
HVAC Sensors, FLUSH Series
BTTN Sensor, SS FINISH, 1K PT(375)
Specifications
Specifications
| Manufacturer Part Number |
QAA1011.AASU |
| Manufacturer |
Siemens Building Technologies |
| Product Series |
FLUSH |
| Family Series |
Siemens Building Technologies HVAC Sensors, FLUSH Series |
| Description |
BTTN Sensor, SS FINISH, 1K PT(375) RTD |
| Application |
Indoor |
| Output |
1 kOhm Platinum RTD |
| Function |
Temperature |
| Display |
No Display |
| Override |
No |
| Set Point |
No |
| Comments |
Button without wall plate, Controller Dependent |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.275 lbs |
QAA1011.AASU
Siemens Building Technologies HVAC Sensors, FLUSH Series