Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies HVAC Sensors, FLUSH Series
QAA1031.AATU
Siemens Building Technologies HVAC Sensors, FLUSH Series
BTTN Sensor, SS Wall Plate, 10K NTC
MFG Item Number
QAA1031.AATU
This item cannot be canceled or returned
Description
HVAC Sensors, FLUSH Series
BTTN Sensor, SS Wall Plate, 10K NTC
Specifications
Specifications
| Manufacturer Part Number |
QAA1031.AATU |
| Manufacturer |
Siemens Building Technologies |
| Product Series |
FLUSH |
| Family Series |
Siemens Building Technologies HVAC Sensors, FLUSH Series |
| Description |
BTTN Sensor, SS Wall Plate, 10K NTC |
| Application |
Indoor |
| Output |
10 kOhm NTC |
| Function |
Temperature |
| Display |
No Display |
| Override |
No |
| Set Point |
No |
| Comments |
Button with wall plate, Controller Dependent |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
QAA1031.AATU
Siemens Building Technologies HVAC Sensors, FLUSH Series