Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies HVAC Sensors
QAA2212.EWSN
Siemens Building Technologies HVAC Sensors
RTS, BAU HSNG, PT1K , 385A, NC
MFG Item Number
QAA2212.EWSN
This item cannot be canceled or returned
Description
RTS, BAU HSNG, PT1K , 385A, NC
Specifications
Specifications
| Manufacturer Part Number |
QAA2212.EWSN |
| Manufacturer |
Siemens Building Technologies |
| Family Series |
Siemens Building Technologies HVAC Sensors |
| Description |
RTS, BAU HSNG, PT1K , 385A, NC |
| Application |
Indoor |
| Output |
1 kOhm RTD |
| Operating Temperature |
32-122 °F |
| Function |
Temperature |
| Display |
No Display |
| Net Weight |
0.325 lbs |
| Gross Weight |
0.325 lbs |
QAA2212.EWSN
Siemens Building Technologies HVAC Sensors