QAC2032U
Siemens Building Technologies HVAC Sensors, OUT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QAC2032U

Siemens Building Technologies HVAC Sensors, OUT Series

QAC2032U

Siemens Building Technologies HVAC Sensors, OUT Series
Outdoor AIR Sensor, NTC 10K OHM
MFG Item Number
QAC2032U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, OUT Series
Item #
QAC2032U
Outdoor AIR Sensor, NTC 10K OHM

OUT Series Information

  • Ruggedly Constructed for Use in All Climates
  • Accurate and Reliable Indication of Temperature
  • Simple Installation Requires No Special Tools
  • Resistive or 4‑20 mA Output
Outdoor and surface temperature sensors monitor and transmit changes in temperature to the building control system. Specific devices within the range are compatible with most North American building automation systems. All sensors incorporate precision temperature sensing elements to accurately and reliably measure temperature. Outdoor temperature sensors are used to monitor the temperature of outdoor air. This variable is often used in a variety of HVAC control strategies, including outdoor reset and building ventilation. Pipe surface temperature sensors are often used in place on immersion type sensors, particularly in cases where sensor installation occurs after the system if filled.

Specifications

Specifications
Manufacturer Part Number QAC2032U
Manufacturer Siemens Building Technologies
Product Series OUT
Family Series Siemens Building Technologies HVAC Sensors, OUT Series
Description Outdoor AIR Sensor, NTC 10K OHM TYPE 3
Application Outdoor
Output 10 kOhm NTC
Function Temperature
Display No Display
Override No
Set Point No
Comments Controller Dependent
Net Weight 0.485 lbs
Gross Weight 0.68 lbs