QAE2030.005
Siemens Building Technologies HVAC Sensors, IMM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QAE2030.005

Siemens Building Technologies HVAC Sensors, IMM Series

QAE2030.005

Siemens Building Technologies HVAC Sensors, IMM Series
Immersion Well Sensor, NTC 10K OHM
MFG Item Number
QAE2030.005
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, IMM Series
Item #
QAE2030.005
Immersion Well Sensor, NTC 10K OHM

IMM Series Information


Specifications

Specifications
Manufacturer Part Number QAE2030.005
Manufacturer Siemens Building Technologies
Product Series IMM
Family Series Siemens Building Technologies HVAC Sensors, IMM Series
Description Immersion Well Sensor, NTC 10K OHM TYP2,
Application Immersion
Output 10 kOhm NTC
Function Temperature
Display No Display
Override No
Set Point No
Comments 2.5 in Sensor, Controller Dependent
Net Weight 0 lbs
Gross Weight 0 lbs