QAM2032.010
Siemens Building Technologies HVAC Sensors, DUCT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QAM2032.010

Siemens Building Technologies HVAC Sensors, DUCT Series

QAM2032.010

Siemens Building Technologies HVAC Sensors, DUCT Series
Duct PT Sensor, NTC 10K OHM TYP3, 4
MFG Item Number
QAM2032.010
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, DUCT Series
Item #
QAM2032.010
Duct PT Sensor, NTC 10K OHM TYP3, 4

DUCT Series Information

  • Single Point or Averaging Sensors
  • Probe Lengths up to 24 Feet
  • Simple Installation Requires No Special Tools
  • Accurate and Reliable Indication of Duct Temperature
  • Bracket Mounted Option
The Duct Temperature Sensors monitor and transmit changes in temperature to the building control system. Specific devices within the range are compatible with most North American building automation systems. They install directly into the duct and are equipped with necessary mounting hardware. All sensors incorporate precision temperature sensing elements to accurately and reliably measure temperature. Duct temperature sensors are used throughout forced air HVAC systems to monitor air temperature within the ductwork. Single point sensors include one sensing element. Averaging sensors incorporate multiple sensing elements and are typically used in larger ducts where some temperature stratification may occur.


Specifications

Specifications
Manufacturer Part Number QAM2032.010
Manufacturer Siemens Building Technologies
Product Series DUCT
Family Series Siemens Building Technologies HVAC Sensors, DUCT Series
Description Duct PT Sensor, NTC 10K OHM TYP3, 4
Application Duct
Output 10 kOhm NTC
Probe Length 4 "
Function Temperature
Display No Display
Override No
Set Point No
Comments Point Sensor, 4 in Probe, Controller Dependent
Net Weight 0 lbs
Gross Weight 0 lbs