QAPP48HDBL
Panduit Network Panels, QuickNet Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QAPP48HDBL

Panduit Network Panels, QuickNet Series

QAPP48HDBL

Panduit Network Panels, QuickNet Series
QuickNet Angled Patch Panel, 48 Port, 1
MFG Item Number
QAPP48HDBL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Network Panels, QuickNet Series
Item #
QAPP48HDBL
QuickNet Angled Patch Panel, 48 Port, 1

QuickNet Series Information


Specifications

Specifications
Manufacturer Part Number QAPP48HDBL
Manufacturer Panduit
Product Series QuickNet
Family Series Panduit Network Panels, QuickNet Series
Description The QuickNet Angled Patch Panel accepts QuickNet Pre-Terminated Cassettes and Patch Panel Adapters. These high-density patch panels conserve valuable rack space and, due to the angle, they facilitate proper bend radius control and minimize the need for
Knockouts 48
Hardware Support Cassettes
Rack Units 1U
Shielded Yes
Cable Manager No
Mounting Rack Mount
Net Weight 1.275 lbs
Gross Weight 1.275 lbs