Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Networking Accessories
QB-BASE120-Q
Panduit Networking Accessories
Quick-Build QB-BASE120-Q Harness Board
MFG Item Number
QB-BASE120-Q
This item cannot be canceled or returned
Description
Networking Accessories, Series
Quick-Build QB-BASE120-Q Harness Board
Specifications
Specifications
Manufacturer Part Number
QB-BASE120-Q
Manufacturer
Panduit
Family Series
Panduit Networking Accessories
Description
Mounting platform that is inserted in Quick-Build pegs 1.2 x 1.2 30.48mm x 30.48mm, Allows test fixtures, corner posts, wire end holders,and other harness board accessories to be installed to provide a complete Quick-Buildâ„¢ harness system. Compatible
Accessory Type
Mounting Platform
For Use With
QB-MOUNT-L
Net Weight
0.62 lbs
Gross Weight
0.62 lbs
QB-BASE120-Q
Panduit Networking Accessories