Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, QB Series
QB28
Burndy Terminals, QB Series
CONN CABLE AND WIRD QIK LUG
This item cannot be canceled or returned
Description
CONN CABLE AND WIRD QIK LUG
Compact, high copper alloy side entrance terminal for joining a range of cable at right angles to terminal blocks. One‑wrench installation.
Specifications
Specifications
| Manufacturer Part Number |
QB28 |
| Manufacturer |
Burndy |
| Product Series |
QB |
| Family Series |
Burndy Terminals, QB Series |
| Description |
CONN CABLE AND WIRD QIK LUG |
| Wire Size Range |
3/0-4/0 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Approvals |
UL |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.0181 lbs |
QB28
Burndy Terminals, QB Series