Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, QB Series
QB4C
Burndy Terminals, QB Series
This item cannot be canceled or returned
Description
Compact, high copper alloy side entrance terminal for joining a range of cable at right angles to terminal blocks. One‑wrench installation.
Specifications
Specifications
| Manufacturer Part Number |
QB4C |
| Manufacturer |
Burndy |
| Product Series |
QB |
| Family Series |
Burndy Terminals, QB Series |
| Description |
8STR - 4STR 90 DEG |
| Wire Size Range |
8-4 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Approvals |
UL |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
QB4C
Burndy Terminals, QB Series