QBE3100UD25
Siemens Building Technologies HVAC Sensors, QBE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QBE3100UD25

Siemens Building Technologies HVAC Sensors, QBE Series

QBE3100UD25

Siemens Building Technologies HVAC Sensors, QBE Series
Liquid Differential Pressure Sensor,
MFG Item Number
QBE3100UD25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, QBE Series
Item #
QBE3100UD25
Liquid Differential Pressure Sensor,

QBE Series Information

  • Compatible with Water and Water/Glycol Mixtures
  • Loop Powered 4‑20 mA Output Signal
  • Ultra‑Low Susceptibility to Temperature
  • Maintenance Free
  • IP65/NEMA 4 Enclosure
QBE Series Wet Differential Pressure Sensors utilize a well‑proven ceramic technology making them an ideal choice across a broad spectrum of applications. These sensors can be ordered individually or pre‑assembled with an optional three‑valve manifold. The QBE Sensor is particularly suitable for use in HVAC systems where continuous monitoring of flow rate or differential pressure across a control valve is required.

Specifications

Specifications
Manufacturer Part Number QBE3100UD25
Manufacturer Siemens Building Technologies
Product Series QBE
Family Series Siemens Building Technologies HVAC Sensors, QBE Series
Description Liquid Differential Pressure Sensor,
Pressure Range 0-25 psid
Output 4-20 mA
Connection 1/4 in NPT Female
Sensor Style Wet Differential
Display No
Voltage 7.5-33 VDC
Electrical Connection 1/2 in Conduit
Net Weight 1.4681 lbs
Gross Weight 1.4681 lbs