Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, QB Series
QBGFEP1015W2
Eaton Circuit Breakers, QB Series
MFG Item Number
QBGFEP1015W2
This item cannot be canceled or returned
Description
Circuit Breakers, QB Series
Specifications
Specifications
| Manufacturer Part Number |
QBGFEP1015W2 |
| Manufacturer |
Eaton |
| Product Series |
QB |
| Family Series |
Eaton Circuit Breakers, QB Series |
| Description |
CIRCUIT BREAKER |
| Poles |
1 |
| Current Rating |
15 A |
| Max Voltage |
120 VAC |
| Type |
QBGFEP |
| Mounting |
Bolt On |
| Auxiliary Switch |
Yes |
| UL Standard |
943 |
| Gross Weight |
0.4 lbs |
| Net Weight |
0.4 lbs |
QBGFEP1015W2
Eaton Circuit Breakers, QB Series