Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QBGFEP1020 Cutler Hammer, Div of Eaton Circuit Breakers, QB Series, CIRCUIT BREAKER
MFG Item Number
QBGFEP1020
QBGFEP1020 Cutler Hammer, Div of Eaton Circuit Breakers, QB Series, CIRCUIT BREAKER
MFG Item Number
QBGFEP1020
This item cannot be canceled or returned
Description
Circuit Breakers, QB Series
Specifications
Specifications
| Manufacturer Part Number |
QBGFEP1020 |
| Manufacturer |
Cutler Hammer, Div of Eaton |
| Product Series |
QB |
| Family Series |
Cutler Hammer, Div of Eaton Circuit Breakers, QB Series |
| Description |
CIRCUIT BREAKER |
| Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
120 VAC |
| Type |
QBGFEP |
| Mounting |
Bolt On |
| UL Standard |
943 |
| Gross Weight |
0.45 lbs |
| Net Weight |
0.45 lbs |
QBGFEP1020
Cutler Hammer, Div of Eaton Circuit Breakers, QB Series