Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, QB Series
QBGFEP1020V
Eaton Circuit Breakers, QB Series
BOLT ON GFCB W/PCB 50 DEGREES C
MFG Item Number
QBGFEP1020V
This item cannot be canceled or returned
Description
Circuit Breakers, QB Series
BOLT ON GFCB W/PCB 50 DEGREES C
Specifications
Specifications
| Manufacturer Part Number |
QBGFEP1020V |
| Manufacturer |
Eaton |
| Product Series |
QB |
| Family Series |
Eaton Circuit Breakers, QB Series |
| Description |
BOLT ON GFCB W/PCB 50 DEGREES C |
| Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
120 VAC |
| Type |
QBGFEP |
| Mounting |
Bolt On |
| UL Standard |
943 |
| Gross Weight |
0.48 lbs |
| Net Weight |
0.48 lbs |
QBGFEP1020V
Eaton Circuit Breakers, QB Series