Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, QB Series
QBGFEP2015
Eaton Circuit Breakers, QB Series
MFG Item Number
QBGFEP2015
This item cannot be canceled or returned
Description
Circuit Breakers, QB Series
Specifications
Specifications
| Manufacturer Part Number |
QBGFEP2015 |
| Manufacturer |
Eaton |
| Product Series |
QB |
| Family Series |
Eaton Circuit Breakers, QB Series |
| Description |
CIRCUIT BREAKER |
| Poles |
2 |
| Current Rating |
15 A |
| Max Voltage |
240 VAC |
| Type |
QBGFEP |
| Mounting |
Bolt On |
| UL Standard |
943 |
| Gross Weight |
0.75 lbs |
| Net Weight |
0.66 lbs |
QBGFEP2015
Eaton Circuit Breakers, QB Series