QBGFEP2020
Eaton Circuit Breakers, QB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
QBGFEP2020 Eaton Circuit Breakers, QB Series, CIRCUIT BREAKER
MFG Item Number
QBGFEP2020

QBGFEP2020 Eaton Circuit Breakers, QB Series, CIRCUIT BREAKER

MFG Item Number
QBGFEP2020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, QB Series
Item #
QBGFEP2020
CIRCUIT BREAKER

QB Series Information


Specifications

Specifications
Manufacturer Part Number QBGFEP2020
Manufacturer Eaton
Product Series QB
Family Series Eaton Circuit Breakers, QB Series
Description CIRCUIT BREAKER
Poles 2
Current Rating 20 A
Max Voltage 240 VAC
Type QBGFEP
Mounting Bolt On
UL Standard 943
Gross Weight 0.8 lbs
Net Weight 0.8 lbs