Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, QB Series
QBGFEP2030VW1
Eaton Circuit Breakers, QB Series
2P 30A BOLT-ON 10KA 30MA TRIP LEVEL
MFG Item Number
QBGFEP2030VW1
This item cannot be canceled or returned
Description
Circuit Breakers, QB Series
2P 30A BOLT-ON 10KA 30MA TRIP LEVEL
Specifications
Specifications
| Manufacturer Part Number |
QBGFEP2030VW1 |
| Manufacturer |
Eaton |
| Product Series |
QB |
| Family Series |
Eaton Circuit Breakers, QB Series |
| Description |
2P 30A BOLT-ON 10KA 30MA TRIP LEVEL BLK HANDLE BELL ALARM 50 |
| Poles |
2 |
| Current Rating |
30 A |
| Max Voltage |
240 VAC |
| Type |
QBGF |
| Mounting |
Bolt On |
| Alarm Switch |
Yes |
| UL Standard |
943 |
| Gross Weight |
0.7 lbs |
| Net Weight |
0.7 lbs |
QBGFEP2030VW1
Eaton Circuit Breakers, QB Series