Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QBGFT1015V Eaton Circuit Breakers, QB Series, QB, 5MA GF 15A /1 P 120/240V, 10KAIC,
MFG Item Number
QBGFT1015V
QBGFT1015V Eaton Circuit Breakers, QB Series, QB, 5MA GF 15A /1 P 120/240V, 10KAIC,
MFG Item Number
QBGFT1015V
This item cannot be canceled or returned
Description
Circuit Breakers, QB Series
QB, 5MA GF 15A /1 P 120/240V, 10KAIC,
Specifications
Specifications
| Manufacturer Part Number |
QBGFT1015V |
| Manufacturer |
Eaton |
| Product Series |
QB |
| Family Series |
Eaton Circuit Breakers, QB Series |
| Description |
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,50 Degrees,15A,10 kAIC,Single-pole,120/240V,Non-Interchangeable,5 mA Trip sensitivity,14–10 Cu, 12–10 Al,QBGF |
| Poles |
1 |
| Current Rating |
15 A |
| Max Voltage |
240 VAC |
| Type |
QBGF |
| Mounting |
Bolt On |
| UL Standard |
489 |
| Gross Weight |
0.4 lbs |
| Net Weight |
0.4 lbs |
QBGFT1015V
Eaton Circuit Breakers, QB Series