Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QBGFT2020 Eaton Circuit Breakers, QB Series, QB 2P 20A GFCI, 5mA, 10KAic
MFG Item Number
QBGFT2020
QBGFT2020 Eaton Circuit Breakers, QB Series, QB 2P 20A GFCI, 5mA, 10KAic
MFG Item Number
QBGFT2020
This item cannot be canceled or returned
Description
Circuit Breakers, QB Series
QB 2P 20A GFCI, 5mA, 10KAic
Specifications
Specifications
| Manufacturer Part Number |
QBGFT2020 |
| Manufacturer |
Eaton |
| Product Series |
QB |
| Family Series |
Eaton Circuit Breakers, QB Series |
| Description |
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,20A,10 kAIC,Two-pole,120/240V,Common trip,5 mA Trip sensitivity,14–10 Cu, 12–10 Al,QBGF |
| Poles |
2 |
| Current Rating |
20 A |
| Max Voltage |
240 VAC |
| Type |
QBGF |
| Mounting |
Bolt On |
| UL Standard |
489 |
| Gross Weight |
0.735 lbs |
| Net Weight |
0.6 lbs |
QBGFT2020
Eaton Circuit Breakers, QB Series