Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, QB Series
QBHGFEP2030V
Eaton Circuit Breakers, QB Series
BOLT ON 2P EQUIP PROTECTOR 22KAIC
MFG Item Number
QBHGFEP2030V
This item cannot be canceled or returned
Description
Circuit Breakers, QB Series
BOLT ON 2P EQUIP PROTECTOR 22KAIC
Specifications
Specifications
| Manufacturer Part Number |
QBHGFEP2030V |
| Manufacturer |
Eaton |
| Product Series |
QB |
| Family Series |
Eaton Circuit Breakers, QB Series |
| Description |
BOLT ON 2P EQUIP PROTECTOR 22KAIC 30MA 30A 50 DEG C |
| Poles |
2 |
| Current Rating |
30 A |
| Max Voltage |
240 VAC |
| Type |
QBHGF |
| Mounting |
Bolt On |
| UL Standard |
943 |
| Gross Weight |
1 lb |
| Net Weight |
1 lb |
QBHGFEP2030V
Eaton Circuit Breakers, QB Series