Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, QB Series
QBHGFT1020
Eaton Circuit Breakers, QB Series
5MA GF BREAKER 20A /1 POLE 120/240V,
MFG Item Number
QBHGFT1020
This item cannot be canceled or returned
Description
Circuit Breakers, QB Series
5MA GF BREAKER 20A /1 POLE 120/240V,
Specifications
Specifications
| Manufacturer Part Number |
QBHGFT1020 |
| Manufacturer |
Eaton |
| Product Series |
QB |
| Family Series |
Eaton Circuit Breakers, QB Series |
| Description |
5MA GF BREAKER 20A /1 POLE 120/240V, |
| Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
240 VAC |
| Type |
QBHGF |
| Mounting |
Bolt On |
| UL Standard |
489 |
| Gross Weight |
0.42 lbs |
| Net Weight |
0.42 lbs |
QBHGFT1020
Eaton Circuit Breakers, QB Series