Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QBHW1025FV Eaton Circuit Breakers, QBHW Series, QBHW 1P 25A FUNGUS PROOFED , 50
MFG Item Number
QBHW1025FV
QBHW1025FV Eaton Circuit Breakers, QBHW Series, QBHW 1P 25A FUNGUS PROOFED , 50
MFG Item Number
QBHW1025FV
This item cannot be canceled or returned
Description
Circuit Breakers, QBHW Series
QBHW 1P 25A FUNGUS PROOFED , 50
- Two and Three Pole Options
- 22,000A Interrupting Capacity
- Thermal Magnetic Breakers
Specifications
Specifications
| Manufacturer Part Number |
QBHW1025FV |
| Manufacturer |
Eaton |
| Product Series |
QBHW |
| Family Series |
Eaton Circuit Breakers, QBHW Series |
| Description |
QBHW 1P 25A FUNGUS PROOFED , 50 DEGREE C CALIBRATION |
| Poles |
1 |
| Current Rating |
25 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Comments |
50 degrees C Calibration |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
QBHW1025FV
Eaton Circuit Breakers, QBHW Series