Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, QBHW Series
QBHW2015S
Eaton Circuit Breakers, QBHW Series
QBHW 2P 15A 120/240VAC MAX 22KAIC
MFG Item Number
QBHW2015S
This item cannot be canceled or returned
Description
Circuit Breakers, QBHW Series
QBHW 2P 15A 120/240VAC MAX 22KAIC
- Two and Three Pole Options
- 22,000A Interrupting Capacity
- Thermal Magnetic Breakers
Specifications
Specifications
| Manufacturer Part Number |
QBHW2015S |
| Manufacturer |
Eaton |
| Product Series |
QBHW |
| Family Series |
Eaton Circuit Breakers, QBHW Series |
| Description |
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 120, 208, 240V shunt trip, 15A, Two-pole, 22 kAIC |
| Poles |
2 |
| Current Rating |
15 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
Yes |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0.8 lbs |
| Gross Weight |
9 lbs |
QBHW2015S
Eaton Circuit Breakers, QBHW Series