Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QBHW2040HVH08 Eaton Circuit Breakers, QBHW Series, 2P 40A QBHW 22KA 240V
MFG Item Number
QBHW2040HVH08
QBHW2040HVH08 Eaton Circuit Breakers, QBHW Series, 2P 40A QBHW 22KA 240V
MFG Item Number
QBHW2040HVH08
This item cannot be canceled or returned
Description
Circuit Breakers, QBHW Series
- Two and Three Pole Options
- 22,000A Interrupting Capacity
- Thermal Magnetic Breakers
Specifications
Specifications
| Manufacturer Part Number |
QBHW2040HVH08 |
| Manufacturer |
Eaton |
| Product Series |
QBHW |
| Family Series |
Eaton Circuit Breakers, QBHW Series |
| Description |
Quicklag Industrial Thermal-Magnetic Circuit Breaker, 40A, QBHW type, 22 kAIC, Two-pole, Non-Interchangeable, 240V, 50° C Calibration, Marine duty |
| Poles |
2 |
| Current Rating |
40 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Comments |
50 degrees C Calibration, Marine duty |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
QBHW2040HVH08
Eaton Circuit Breakers, QBHW Series