Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QBHW2040S Eaton Circuit Breakers, QBHW Series, CIRCUIT BREAKER
MFG Item Number
QBHW2040S
QBHW2040S Eaton Circuit Breakers, QBHW Series, CIRCUIT BREAKER
MFG Item Number
QBHW2040S
This item cannot be canceled or returned
Description
Circuit Breakers, QBHW Series
- Two and Three Pole Options
- 22,000A Interrupting Capacity
- Thermal Magnetic Breakers
Specifications
Specifications
| Manufacturer Part Number |
QBHW2040S |
| Manufacturer |
Eaton |
| Product Series |
QBHW |
| Family Series |
Eaton Circuit Breakers, QBHW Series |
| Description |
CIRCUIT BREAKER |
| Poles |
2 |
| Current Rating |
40 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
Yes |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Comments |
120V, 208V, 240V shunt trip |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
QBHW2040S
Eaton Circuit Breakers, QBHW Series