QBHW2090H
Eaton Circuit Breakers, Bolt-On Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QBHW2090H Eaton Circuit Breakers, Bolt-On Series, QBHW 2 Pole 90 Amp

MFG Item Number
QBHW2090H

QBHW2090H Eaton Circuit Breakers, Bolt-On Series, QBHW 2 Pole 90 Amp

MFG Item Number
QBHW2090H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Bolt-On Series
Item #
QBHW2090H
QBHW 2 Pole 90 Amp

Bolt-On Series Information

  • Flexible Power Feed Connection
  • Field Mountable Accessories
  • Compact designs available to Minimize Panel Size
Eaton's bolt‑on miniature circuit breakers offer superior protection for panelboards. They are also switching duty rated for 120 VAC fluorescent light applications. Easy to securely install. Choose from one‑, two‑, or three‑pole designs. Built and listed to UL 489. All products 15‑100A are HACR rated. Choose from Bolt‑On Types BAB, QBHW, HBAX, HBAW.

Specifications

Specifications
Manufacturer Part Number QBHW2090H
Manufacturer Eaton
Product Series Bolt-On
Family Series Eaton Circuit Breakers, Bolt-On Series
Description Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 90A, 22 kAIC, 240V, Bolt-on
Poles 2
Current Rating 90 A
Max Voltage 240 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole No
Terminal Type Bolt-On / Box Lug
UL Standard 489
Approvals CSA, UL
Net Weight 0.7 lbs
Gross Weight 0.75 lbs